6 pc. Screwdriver Set, Magnetic Tips, Chrome Vanadium Steel
- Mfr # W30896
- Zoro # G223310723
product price:Â
$
22.99
/ea
Key Features
Handle Material
Plastic
Magnetic Tip
Yes
Handle Color
Red, Black
Material
Chrome Vanadium Steel
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30896
- Zoro #
- G223310723
- UPC #
- 39564308963
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Magnetic Tip
- Yes
- Handle Color
- Red, Black
- Material
- Chrome Vanadium Steel
- Ratcheting
- No
- Case Included
- No
- Color
- Silver, Black
- SAE or Metric
- SAE
- Interchangeable Drive Heads
- No
- Grade
- Professional
Description
Performance Tool W30896 6-piece Professional Screwdriver Set featuring comfortable non-slip molded grips for enhanced control and comfort during use. Made from chrome vanadium steel, these screwdrivers are durable and reliable for various applications. The magnetic tips ensure secure fastening and easy retrieval of screws. The set includes a range of sizes: 1/8 in x 3 in Slotted, 3/16 in x 3 in Slotted, 1/4 in x 4 in Slotted, #0 x 2-1/2 in Phillips, #1 x 3 in Phillips, and #2 x 4 in Phillips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.