Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Hex Screwdriver Bit 125mmL
- Mfr # 3612
- Zoro # G823582117
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3612
- Zoro #
- G823582117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 3/16 Inch Hex Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3612, Screwdriver Bit This precision screwdriver bit is built for controlled fastening where a 3/16in hex drive is required. The 1/4in hex shank fits common bit holders, and the 125mm overall length helps reach fasteners while maintaining stable engagement. Manufactured from high speed steel and heat treated for long-term strength, it combines a tough exterior with a strong inner core. Permanent size stamping supports quick selection and organized storage in professional tool setups. Key Benefits 1/4in hex shank provides broad compatibility with common drivers and holders. 3/16in hex bit profile supports accurate fit and consistent fastener engagement. 125mm overall length improves access while maintaining control and precision. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior and resilient inner core strength. Stamped size markings enable fast identification and better tool organization. SKU: 3612. Designed for professional technicians and demanding hand-tool work, this bit is built to withstand heavy use without sacrificing fit or reliability. Its material, heat treatment, and clear size identification make it a practical choice for repeatable results across varied fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.