6 qt. Steel Galvanized Funnel, Offset Outlet, Removable Strainer
- Mfr # W54299
- Zoro # G123310540
product price:Â
$
39.99
/ea
Key Features
Material
Steel
Color
Silver
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54299
- Zoro #
- G123310540
- UPC #
- 39564153518
- Country of Origin
- China
- Item
- Funnel
- Material
- Steel
- Color
- Silver
- Assembly Required
- No
Description
The Performance Tool W54299 6 qt. Steel Galvanized Funnel is designed for professionals working with large equipment, making it ideal for filling drive casings, hydraulics, and other shop tasks. Constructed from durable galvanized steel, this funnel is weather-resistant and built for rugged use. Its offset outlet easily reaches awkwardly placed filler openings, and the high rim helps prevent spills and splashes. With a grooved spout and removable strainer, this funnel ensures efficient and controlled fluid transfer for your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.