Shop PERFORMANCE TOOL
See all product information
Create Account
6 Ton Hydraulic Bottle Jack, 12000 lb Capacity, 8.5-16.25 in. Lift Range
- Mfr # W1625
- Zoro # G223311157
product price:Â
$
58.99
/ea
Key Features
Lifting Capacity
12000 lbs
Lifting Height Min.
8.5 in
Lifting Height Max.
16.25 in
Depth
4.375 in
Width
3.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1625
- Zoro #
- G223311157
- UPC #
- 39564124907
- Country of Origin
- China
- Lifting Capacity
- 12000 lbs
- Material
- Steel
- Case Included
- No
- Max. Lift
- 16.25 in
- Type
- Bottle
- Color
- Yellow
- Item
- Jack-Bottle
- Carrying Handle
- No
Dimensions
- Lifting Height Min.
- 8.5 in
- Lifting Height Max.
- 16.25 in
- Depth
- 4.375 in
- Width
- 3.875 in
- Handle Length
- 13.25 in
Description
The Performance Tool W1625 6 Ton Hydraulic Bottle Jack is engineered for heavy-duty lifting tasks. Its heat-treated critical stress areas ensure long-lasting performance, while the steel lifting saddle is cleated for stable load gripping. The two-piece sectional handle allows for easy assembly and storage. With an oversized cast iron base, this jack offers extra durability for reliable operation. The extension top screw adjusts to accommodate various work heights, providing versatility. Additionally, its easily portable design makes it convenient for on-the-go use. Meeting or exceeding ASME PALD-2009 standards, this hydraulic bottle jack has a lift range of 8-1/2 to 16-1/4 inches and a load capacity of 12,000 pounds, making it an ideal choice for a wide range of lifting applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.