650LM Li-Ion Folding Headlamp, COB LED, Motion Sensor, Rechargeable
- Mfr # W2690
- Zoro # G823311038
product price:Â
$
41.65
/ea
Key Features
Body Color
Black, Green
Rechargeable
Yes
Lighting Technology
LED
Battery Type
Li-poly
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2690
- Zoro #
- G823311038
- UPC #
- 39564151262
- Country of Origin
- China
Details
- Item
- LED Headlamp
- Body Color
- Black, Green
- Rechargeable
- Yes
- Lighting Technology
- LED
- Battery Type
- Li-poly
- Voltage
- 3.7 V
- Material
- Abs
- Batteries Included
- Yes
- Series
- Firepoint X
- Power Source
- Rechargeable Battery
- Number of Batteries
- 1
Description
This Performance Tool W2690 FIREPOINT 600LM Rechargeable Folding Headlamp delivers 600 lumens of bright LED light for up to two hours, directed exactly where you look as you work. A strong and efficient COB (Chip-on-Board) strip delivers consistent, cool light from powerful LEDs. It features a rigid ABS frame with an elastic strap for a comfortable and adjustable fit. A dial-type dimmer allows you to choose your light output with ease, and it has a motion sensor for hands-free control. Charge this light with the included USB-C charging cable and brighten your workspace.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.