2000+LM Li-Ion XL Headlamp, Cree LED, 3 Modes, Rechargeable Battery
- Mfr # W2664
- Zoro # G623311047
product price:Â
$
56.95
/ea
Key Features
Rechargeable
Yes
Power Source
Rechargeable Battery
Voltage
3.7 V
Number of Batteries
1
Maximum Lumens Output
1500 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2664
- Zoro #
- G623311047
- UPC #
- 39564140792
- Country of Origin
- China
- Item
- LED Headlamp
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Voltage
- 3.7 V
- Number of Batteries
- 1
- Maximum Lumens Output
- 1500 lm
- Battery Type
- 18650 Li-ion
- Standards
- cUL listed E218475
- Lighting Technology
- LED
- Batteries Included
- Yes
- Series
- Firepoint X
Description
Upgrade your outdoor adventures with the Performance Tool W2664 2000+LM Li-Ion XL Headlamp, the ultimate lighting companion for hands-free illumination. Its super bright Cree LED delivers 2000+ lumens in boost mode, ensuring exceptional visibility in even the darkest environments. The 3 output modes (turbo boost, high, and low) cater to any lighting need, while the flexible bracket and magnetic base offer versatility and ease of use. Experience unparalleled comfort and customization with the adjustable head band and variable angle, ensuring a perfect fit and precise illumination. Provides up to 7 hours of runtime. Whether you're camping, backpacking, or tackling home repairs, the Performance Tool W2664 Headlamp is the indispensable tool for maximum visibility and hands-free operation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.