Shop PERFORMANCE TOOL
See all product information
Create Account
600W Blower, 75 CFM, 16000 RPM, Vacuum Bag
- Mfr # W50063
- Zoro # G823310642
product price:Â
$
60.99
/ea
Key Features
Maximum Air Speed
75 mph
Voltage
120V
Power Source
Corded Electric
Hz
60 Hz
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50063
- Zoro #
- G823310642
- UPC #
- 39564096235
- Country of Origin
- China
- Maximum Air Speed
- 75 mph
- Voltage
- 120V
- Power Source
- Corded Electric
- Item
- Shop Blower
- Hz
- 60 Hz
- Charger Included
- No
- Color
- Black, Red
- Recommended Use
- Residential
- Includes
- Collection Bag
- Case Included
- No
- Assembly Required
- No
- Wattage (W)
- 600 W
- Current
- 5 amp
- Function
- Blower
- Blower Type
- Handheld
- Maximum Air Flow
- 75 cfm
Description
The Performance Tool W50063 600W Garage/Shop Handheld Blower is a compact and easy-to-handle tool that packs a punch, featuring a 600W motor that delivers an impressive 75+ mph air flow and 16,000 max RPM. The large handle with a lockable trigger ensures a comfortable and secure grip, allowing you to tackle even the toughest cleaning tasks with ease. Perfect for garage floors, sidewalks, clearing dust and sawdust from power tools, or even touchless drying of your car, this electric broom is a versatile addition to your cleaning arsenal. With a 20 oz. vacuum bag, you can efficiently collect debris. Lightweight at just 3.3 lbs, the Performance Tool W50063 600W Garage/Shop Handheld Blower is the ultimate solution for keeping your workspace or outdoor areas clean and clutter-free.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.