700W Shop Blower, Variable Speed, Electric Broom, 90 MPH
- Mfr # W50069
- Zoro # G723310308
product price:Â
$
71.99
/ea
Key Features
Voltage
120V
Power Source
Corded Electric
Wattage (W)
700 W
Hz
6 Hz
Recommended Use
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50069
- Zoro #
- G723310308
- UPC #
- 39564119200
- Country of Origin
- China
- Voltage
- 120V
- Power Source
- Corded Electric
- Item
- Shop Blower
- Wattage (W)
- 700 W
- Hz
- 6 Hz
- Recommended Use
- Residential
- Case Included
- No
- Color
- Gray
- Average CFM
- 100
- Charger Included
- No
- Function
- Blower
- Current
- 5.8 amp
- Maximum Air Speed
- 90 mph
- Sound Level
- 98 dba
- Maximum Air Flow
- 100 cfm
- Blower Type
- Handheld
Description
The Performance Tool W50069 is an incredible blower with amazing blowing power that can clear debris and dust from any surface with ease. With 17,000 max RPM and 90 MPH air flow, this blower packs a powerful punch. Despite its power, it is compact and easy to handle, weighing just 3.3 lbs (1.5Kg), making it perfect for both big and small jobs. The variable speed control feature allows you to select the right amount of power for any job, making it highly efficient. The two-piece nozzle can be used at two different lengths, 9-Inches or 18-Inches, for maximum flexibility and versatility. The Performance Tool W50069 is perfect for multiple uses, from clearing dust and sawdust from power tools to cleaning garage floors, sidewalks, and even giving your car a touch-less dry. This versatile tool is a must-have for any job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.