Shop PERFORMANCE TOOL
See all product information
Create Account
550LM Headlamp, Rechargeable LED, Cree XML T6, 500 Lumens, USB
- Mfr # 560
- Zoro # G523310270
product price:Â
$
45.99
/ea
Key Features
Body Color
Black
Rechargeable
Yes
Number of Batteries
2
Material
Plastic
Batteries Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560
- Zoro #
- G523310270
- UPC #
- 815823015601
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Black
- Rechargeable
- Yes
- Number of Batteries
- 2
- Material
- Plastic
- Batteries Included
- Yes
- Lighting Technology
- LED
- Battery Type
- 18650 Li-ion
- Maximum Lumens Output
- 500 lm
- Voltage
- 7.4 V
- Power Source
- Rechargeable Battery
Description
The Performance Tool 560 LED headlamp is a powerful and versatile lighting solution for any situation. With its 500 lumen Pro-Focus rechargeable LED, you'll have bright and clear visibility in any environment. The flexible head allows you to adjust the direction of the light, so you can illuminate any area with precision. The professional-grade Cree XML T6 lifetime LED ensures reliable and consistent performance, while the durable polycarbonate light cup and lens are housed in a sturdy aluminum and ABS housing for long-lasting durability. This headlamp also features three different functions, including high beam, low beam, and safe mode, giving you customizable illumination options for any situation. The headlamp comes complete with a USB charge cable and rechargeable lithium ion batteries, making it convenient and easy to use. Whether you're camping, hiking, or working in the dark, the Performance Tool 560 LED headlamp is the perfect lighting solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.