Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric Ratcheting Wrench Set, Chrome Vanadium, 72 Tooth, Storage Rack
- Mfr # W1089
- Zoro # G823311229
product price:Â
$
64.99
/ea
Key Features
SAE or Metric
Metric
Finish
Chrome Plated
Color
Silver
Case Included
Yes
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1089
- Zoro #
- G823311229
- UPC #
- 39564014468
- Country of Origin
- India
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Finish
- Chrome Plated
- Color
- Silver
- Case Included
- Yes
- Type
- Ratcheting
- Wrench Material
- Steel
- Flexible Head
- No
- Ratcheting
- Yes
Description
The Performance Tool Corrosion-Resistant Chrome Plated Wrench Set is a must-have for any DIY enthusiast or professional mechanic. These wrenches are coated with chrome plating, ensuring they are protected against rust and corrosion for long-lasting use. The fully polished finish makes cleanup a breeze, leaving them looking like new after every use. The low profile head design allows you to easily access bolts and nuts in tight spaces, making your work more efficient. With 72 gear teeth, these wrenches have a precise 5 degree sweep, allowing you to quickly tighten or loosen nuts and bolts with ease. Made with drop forged chrome vanadium steel, these wrenches are built to last. They also come with a reusable storage rack, making organization and storage a snap. Sizes included in this set are 8, 10, 12, 13, 14, 15, and 18mm. Upgrade your toolkit with the Performance Tool Wrench Set today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.