Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. SAE Ratcheting Wrench Set, CrV, 5 Degree Sweep, Storage Rack
- Mfr # W1088
- Zoro # G523311314
product price:Â
$
64.99
/ea
Key Features
SAE or Metric
SAE
Finish
Chrome Plated
Ratcheting
Yes
Wrench Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1088
- Zoro #
- G523311314
- UPC #
- 39564144684
- Country of Origin
- India
- Item
- Wrench Set-Ratchet
- SAE or Metric
- SAE
- Finish
- Chrome Plated
- Ratcheting
- Yes
- Wrench Material
- Steel
- Color
- Silver
- Case Included
- Yes
- Flexible Head
- Yes
- Type
- Ratcheting
Description
The Performance Tool Durable Chrome Plated Wrench Set is a must-have for any toolbox. Made of drop forged chrome vanadium steel, this set of wrenches is built to withstand tough working conditions. The chrome plating resists corrosion, ensuring the longevity of the set, and the fully polished finish makes cleaning a breeze. With a low profile head design, the wrench set allows for easy access to bolts and nuts in confined spaces, saving time and effort. The precise 72 gear teeth provide a precise 5-degree sweep, delivering optimal torque and control in diverse applications. The set includes sizes 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4-Inch, providing versatility for a wide range of tasks. And with the included reusable storage rack, organizing and transporting the set is convenient and hassle-free. Don't settle for less - invest in the Performance Tool Durable Chrome Plated Wrench Set for reliable and efficient performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.