7 pc. T-Handle Star Driver Set, T10-T40, Torx, Chrome
- Mfr # W1713
- Zoro # G023310398
product price:Â
$
29.99
/ea
Key Features
Measurement Type
Star
Handle Type
T-Handle
Handle Color
Black, Green
Drive End Type
Star
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1713
- Zoro #
- G023310398
- UPC #
- 39564125744
- Country of Origin
- China
Details
- Item
- Hex Key Set
- Measurement Type
- Star
- Handle Type
- T-Handle
- Handle Color
- Black, Green
- Drive End Type
- Star
- Foldable
- No
- Standards
- ASME PALD-2005
- Finish
- Chrome Plated
- Case Included
- No
- Magnetic
- No
- Material
- Steel
Description
The Performance Tool W1713 is a T-Handle Stardriver Set consisting of 7 pieces. Crafted with single-piece construction running through the handle for enhanced strength, it features two drive ends: a long end for hard-to-reach areas and a short end for additional torque. The set includes sizes ranging from T10 to T40, catering to various needs. With comfortable non-slip molded grips and chrome-plated shafts, these T-handles offer reliability and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.