Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Punch and Chisel Set, Center Punches, Pin Punches, Cold Chisels, Steel
- Mfr # W760
- Zoro # G523310942
product price:Â
$
25.99
/ea
Key Features
Material
Carbon Steel
Case Included
No
Strikable
Yes
Length
5, 5.75, 6, 7 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W760
- Zoro #
- G523310942
- UPC #
- 39564132780
- Country of Origin
- China
Dimensions
- Length
- 5, 5.75, 6, 7 in
Details
- Item
- Chisel/Punch Set
- Material
- Carbon Steel
- Case Included
- No
- Strikable
- Yes
- Color
- Silver
Description
Equip yourself with the Performance Tool W760 7 pc. Punch & Chisel Set, the ultimate solution for precision metalworking tasks. Its robust sandblasted high carbon steel construction ensures exceptional durability and longevity, making it a reliable choice for professionals and DIY enthusiasts alike. This versatile set includes a range of sizes and shapes, including center punches, pin punches, and cold chisels, providing you with the tools you need for marking, cutting, or shaping metal with ease. The Performance Tool W760 7 pc. Punch & Chisel Set empowers you with the functionality and durability you need to tackle any project with confidence. Its high-quality construction and ergonomic design minimize fatigue, ensuring comfortable use even during extended work sessions. Invest in this essential toolset and elevate your metalworking capabilities to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.