7 pc. SAE T-Handle Hex Key Set, T-Handle, SAE Sizes, Comfort Grip
- Mfr # W1711
- Zoro # G323310128
product price:Â
$
24.65
/ea
Key Features
Measurement Type
SAE
Handle Type
T-Handle
Material
Steel
Finish
Chrome Plated
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1711
- Zoro #
- G323310128
- UPC #
- 39564125720
- Country of Origin
- China
Details
- Item
- Hex Key Set
- Measurement Type
- SAE
- Handle Type
- T-Handle
- Material
- Steel
- Finish
- Chrome Plated
- Case Included
- No
- Drive End Type
- Hex
- Handle Color
- Black, Red
- Foldable
- No
- Magnetic
- No
Description
The Performance Tool W1711 is an SAE T-Handle Hex Key Set, consisting of 7 pieces. Crafted with single-piece construction running through the handle for enhanced strength, these keys offer two drive ends: a long end for difficult-to-reach areas and a short end for added torque. Designed with comfortable non-slip molded grips and chrome-plated shafts, they come in sizes ranging from 3/32 to 3/8-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.