7 pc. Super Thin Metric Wrench Set, Low Profile, Thin Head, Steel
- Mfr # W30684
- Zoro # G523311215
product price:Â
$
49.29
/ea
Key Features
Finish
Nickel Plated
Measurement Type
Metric
Material
Steel
Ratcheting
No
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30684
- Zoro #
- G523311215
- UPC #
- 39564140938
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Thin
- Finish
- Nickel Plated
- Measurement Type
- Metric
- Material
- Steel
- Ratcheting
- No
- Flex Head
- No
- Color
- Silver
- Case Included
- Yes
- Grade
- Professional
- Type
- Combination
Description
The Performance Tool W30684 7Pc Super Thin Met Wrench Set is the perfect tool for mechanics and DIY enthusiasts alike, featuring a super-thin, low profile design that allows you to reach fasteners in tight spaces with low clearance. With wrench heads that are 50-70% thinner than standard wrenches and a thickness ranging from 2.7mm to 3.5mm (0.11-0.14-Inch), this set provides maximum accessibility and versatility. The wrenches are also nickel chrome plated to resist corrosion, ensuring long-lasting durability and reliability even in harsh conditions. Made from premium quality drop forged and hardened chrome alloy steel, this set is designed for maximum strength and durability. The vacuum tray included in the set keeps everything organized and easy to find, with a full range of metric sizes (8 x 10mm, 12x 13mm, 14 x 15mm, 16 x 17mm, 18 x 19mm, 22 x 24mm, 30 x 32mm) for use in a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.