Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Jumbo Wrench Set, Heat Treated Alloy Steel, SAE 1-3/8 to 2 in.
- Mfr # S/6
- Zoro # G023310619
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Type
Combination
Flex Head
No
Case Included
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S/6
- Zoro #
- G023310619
- UPC #
- 39564191664
- Country of Origin
- China
- Item
- Wrench Set
- Measurement Type
- SAE
- Type
- Combination
- Flex Head
- No
- Case Included
- No
- Color
- Silver
- Material
- Alloy Steel
- Ratcheting
- No
Description
The Performance Tool S/6 SAE 6-Piece Jumbo Combination Wrench Set features jumbo-sized wrenches designed for rugged working conditions. Crafted from heat-treated alloy steel, these wrenches are built to endure heavy-duty tasks. Featuring a full pattern raised panel design, they ensure a secure grip and enhanced leverage for effortless operation. With sizes ranging from 1-3/8 to 2 inches, this set includes six wrenches to cover various needs. Each wrench is clearly stamped with its size for quick identification and selection, promoting convenience during use. Includes a storage pouch for organized and easily accessible storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.