Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Deep Impact Socket
- Mfr # 417830
- Zoro # G223582977
original price:Â $12.29 , new price: $11.06 , 10 percent off
new price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417830
- Zoro #
- G223582977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 30mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417830 Deep Impact Socket This 30mm deep impact socket is built for high-torque fastening where a secure, 6-point fit matters. The deep profile helps reach recessed fasteners, while the 1/2in drive size keeps it compatible with common impact setups. With clearly stamped size markings and a heat-treated, matte black oxide finish, it's designed for quick identification, corrosion resistance, and dependable long-term service in demanding environments. Key Benefits 30mm 6-point impact design helps reduce rounding and improves fastener engagement. 1/2in drive size supports widely used impact and hand tool systems. 78mm (3.07in) overall length reaches recessed hardware with better access. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist corrosion in use. Permanently stamped size markings improve organization and speed up socket selection. SKU: 417830. A practical choice for technicians who need consistent fit, durability, and clear size identification in a deep impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.