Shop PERFORMANCE TOOL
See all product information
Create Account
75 pc. Impact Bit Set, S2 Steel, Phillips, Slotted, Star, Hex
- Mfr # W9051
- Zoro # G423310936
product price:Â
$
30.99
/ea
Key Features
SAE or Metric
Metric
Color
Gray
Series
Flip Case
Case Included
Yes
Bit Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9051
- Zoro #
- G423310936
- UPC #
- 39564136597
- Country of Origin
- China
- Item
- Bit Set
- SAE or Metric
- Metric
- Color
- Gray
- Series
- Flip Case
- Case Included
- Yes
- Bit Material
- Steel
- Single/Double Ended
- Single
Dimensions
- Bit Length(s)
- 1, 2 in
Description
The Performance Tool W9051 Impact Specialty Bit Set is a versatile 75-piece set that includes the most popular regular and tamper-resistant fastener styles. Made of impact-grade S2 steel, these bits are built to withstand heavy use and high torque applications. The 2-sided flip case features crystal clear lids, making it easy to find the right bit for the job, while the peg hook hanger tab allows for convenient hanging or compact storage. The set includes a 2-1/2-Inch magnetic bit holder and two socket adapters (1/4-Inch and 3/8-Inch) to ensure a precise fit and prevent slippage during use. With a wide range of sizes for each type of bit, including Phillips, Pozi, slotted, star, hex, square, and spanner, this set is a comprehensive solution for any job that requires specialty bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.