7/8 in. x 20 ft. Tow Rope, Forged Hooks, 10000 lbs Break Strength
- Mfr # W1437
- Zoro # G623311023
product price:Â
$
43.99
/ea
Key Features
Material
Polypropylene
Length
20 ft
Width
2.75 in
Depth
0.5 in
Height
248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1437
- Zoro #
- G623311023
- UPC #
- 39564105081
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 20 ft
- Width
- 2.75 in
- Depth
- 0.5 in
- Height
- 248 in
- Diameter
- 0.875
Details
- Item
- Tow Rope
- Material
- Polypropylene
- Working Load Limit
- 3333 Ibs
- Color
- Orange, Black
- Rope End Types
- Steel Hooks
- Case Included
- No
- Break Strength
- 10000 Ib
Description
This Performance Tool W1437 Tow Rope is made with high-quality polypropylene material to withstand wear and tear, making it a reliable choice for heavy-duty towing tasks. The diamond braiding provides shock absorption for a smoother towing experience. Despite being lightweight, it is stronger than a comparable chain, and the zinc-plated forged hooks ensure a secure attachment to your vehicle or equipment. With heavy-duty stitching and a break strength of 10,000 lbs, this tow rope is built to last and can handle even the toughest towing jobs with ease. Featuring a 3333 lbs. safe working limit. Conquer towing tasks with this 20 ft. tow rope.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.