8 pc. 3/8 in. Dr. SAE Impact Socket Set, Drop Forged, Laser Etched
- Mfr # M588DB
- Zoro # G323310012
product price:Â
$
19.99
/ea
Key Features
Drive Size
3/8 in
Finish
Polished
Socket Points
6 point
Socket Depth
Standard
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M588DB
- Zoro #
- G323310012
- UPC #
- 39564505881
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Polished
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
- Impact Rated
- Yes
- Color
- Black
- Drive End Type
- Hex
- Grade
- Professional
- SAE or Metric
- SAE
- Socket Rail Included
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool M588DB is an 8-piece 3/8-Inch Drive SAE Impact Socket Set crafted from high-strength chrome vanadium steel, ensuring exceptional strength and durability. Covering the necessary and most common sizes, this set includes 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4-Inch sockets, making it a versatile addition to any toolkit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.