10 pc. 3/8 in. Dr. SAE Deep Socket Set, Plastic Rail, Corrosion Resistant
- Mfr # W38300
- Zoro # G023310985
product price:Â
$
40.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Socket Rail Included
No
Drive End Type
Hex
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38300
- Zoro #
- G023310985
- UPC #
- 39564383007
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- Socket Rail Included
- No
- Drive End Type
- Hex
- Impact Rated
- No
- Case Included
- No
- Socket Points
- 6 point
- Color
- Silver
- SAE or Metric
- SAE
- Grade
- Professional
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
- Pad Diameter (in)
- 0.375
Description
The Performance Tool W38300 3/8-Inch Drive 10-Piece SAE Deep Socket Set is crafted from chrome vanadium alloy steel, and features recessed edges and socket openings designed to reduce rounding. Packaged on a convenient plastic slide rail for storage, each socket boasts a polished nickel chrome-plated finish for corrosion resistance. With deep sizes ranging from 3/8 to 15/16-Inch, this set is a versatile addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.