Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Trim Clip Lifting Tool Set, Pry, Remove Clips, Steel
- Mfr # W86568
- Zoro # G023311319
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Silver
Handle Material
Vinyl
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86568
- Zoro #
- G023311319
- UPC #
- 39564154225
- Country of Origin
- China
- Item
- Trim Clip Tool
- Color
- Blue, Silver
- Handle Material
- Vinyl
- Assembly Required
- No
Description
The Performance Tool W86568 8-piece trim clip lifting tool set is essential for removing mounted door panel clips and plastic fenders on modern vehicles, minimizing damage and preventing lost clips. The set features eight different offsets with three jaw spreads, 5mm, 7.5mm, and 11mm, allowing versatility for various clip types. Each tool is constructed from hardened steel with a high polish chrome finish for durability, and the double-dipped vinyl handles provide a comfortable grip for prolonged use. This comprehensive set includes five standard-length tools designed for maximum leverage, along with three extra-long (XL) tools for accessing hard-to-reach or stubborn clips, making it ideal for automotive enthusiasts and professional mechanics alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.