9 in. Locking Pliers, Drop Forged, Wire Cutter
- Mfr # W30760
- Zoro # G723310346
product price:Â
$
16.99
/ea
Key Features
Material
Chrome vanadium
Finish
Chrome
Plier Item
Pliers-Locking
Type
Locking Long Nose
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30760
- Zoro #
- G723310346
- UPC #
- 39564307607
- Country of Origin
- China
- Material
- Chrome vanadium
- Finish
- Chrome
- Plier Item
- Pliers-Locking
- Type
- Locking Long Nose
- Grade
- Professional
Dimensions
- Overall Length
- 9 in
Description
Performance Tool W30760 9-inch Long Nose Locking Pliers are made of premium quality drop forged and hardened chrome vanadium steel, with a triple riveted and welded center point for added strength. Features precision machined jaws with integrated wire cutter and knurled adjustment screw for quick loosening and tightening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.