10 in. Locking Pliers, Curved Jaw, Chrome Vanadium, Wire Cutter
- Mfr # W30756
- Zoro # G323310425
product price:Â
$
18.99
/ea
Key Features
Material
Chrome vanadium
Finish
Chrome
Plier Item
Pliers-Locking
Type
Locking Curved
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30756
- Zoro #
- G323310425
- UPC #
- 39564307560
- Country of Origin
- China
- Material
- Chrome vanadium
- Finish
- Chrome
- Plier Item
- Pliers-Locking
- Type
- Locking Curved
- Grade
- Professional
Dimensions
- Overall Length
- 10 in
Description
Performance Tool W30756 10-inch Curved Jaw Locking Pliers, with precision machined jaws with integrated wire cutter, are made from premium quality drop forged and hardened chrome vanadium steel. Features include precision machined jaws with integrated wire cutter and a knurled adjustement screw for quick loosening and tightening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.