9 pc. Screwdriver Set, Go-Thru Shank, Magnetic Tips, Storage Rack
- Mfr # W1742
- Zoro # G823310055
product price:Â
$
33.35
/ea
Key Features
Tip Style
Square
Tip Size
3/8 in
Standards
ASME PALD-2005
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1742
- Zoro #
- G823310055
- UPC #
- 39564152191
- Country of Origin
- China
Dimensions
- Tip Size
- 3/8 in
Details
- Item
- Screwdriver Set
- Tip Style
- Square
- Standards
- ASME PALD-2005
- Color
- Black
Description
This Performance Tool W1742 9 Pc. Screwdriver Set includes a selection of different screwdrivers place on an organizing rack that you can hang or carry. Each one features a color-coded, ergonomic, non-slip grip for improved comfort and control, and high-strength go-through shanks that feature smooth striking face end caps. Each screwdriver also features heat-treated satin-plated hexagonal shafts that feature magnetic tips for increased control as you work. This kit includes the following screwdriver types: 1/8 x 3 in., 1/4 x 6 in., 5/16 x 6 in., 3/8 x 6 in. slotted; #0 x 3 in. #1 x 3 in., #2 x 6 in., #3 x 6 in. Phillips; T25 x 3 in. star. Tackle any job with this screwdriver set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.