95 pc. Peg Hook Assortment, Steel, Zinc Plated, Pegboard Hooks
- Mfr # W5160
- Zoro # G823310000
product price:Â
$
18.99
/ea
Key Features
Material
Steel
Type
Hook
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5160
- Zoro #
- G823310000
- UPC #
- 39564132841
- Country of Origin
- China
Details
- Item
- Peg Hook Assortment
- Material
- Steel
- Type
- Hook
- Color
- Silver
Description
The Performance Tool W5160 95pc Pegboard Metal Hook & Organizer Assortment is the perfect solution for keeping your tools and supplies organized and easily accessible. With a variety of hook types and sizes, this all-in-one organization system is designed to meet all your storage needs. Made of durable all-steel construction with a zinc plated finish, these hooks can hold up to 10 lbs of weight and feature anchor pins for added stability. The assortment includes double arm hooks, single arm hooks, U-hooks, V-hooks, and L-angled hooks, making it easy to store a wide range of tools and supplies. Plus, you get bonus tool holders, including a 6 slot tool holder and two additional tool holders, to help keep your workspace clutter-free. Designed to fit standard 1/8-Inch and 1/4-Inch pegboards, this versatile and practical addition to your home, shop, garage, craft room or office is a must-have for any DIY enthusiast or professional.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.