Shop TRITON PRODUCTS

6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard, PK3

  • Mfr # 61629
  • Zoro # G2442021

product price: 
$
14.19
/pk of 3, $4.73/ea

Key Features

Material
Stainless Steel
Overall Width
1 in
Overall Depth
6 1/2 in
Overall Height
2 1/4 in
Number of Hooks
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61629
Zoro #
G2442021
UPC #
819175000162
Country of Origin
China
Item
Single Rod Pegboard Hook
Material
Stainless Steel
Number of Hooks
3
Load Rating
12 lb
Load Capacity
12 lb
Includes
ABS Retainers
Type
Locking Style
Locking System
ABS Retainers
Construction
welded
Bend Angle
90 Degrees
Hole Shape
Square
Finish
Brushed
Color
Silver
Assembled
Yes
Projection
6-1/2"
Item - Slatwalls
Pegboard Hooks
Accessory Type
90-Degree Single Hook
For Pegboard Hole Shape
Square
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Application
Board
For Tool Type
Multiple
For Pegboard Hole Spacing
1 1/2 in
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Width
1 in
Overall Depth
6 1/2 in
Overall Height
2 1/4 in
Height
3/4"
Length
6 in
Hole Size
1/4 in
Rod Thickness
1/4 in
Bend Height
3/4 in
Overall Length
6 in
Hook Depth
6 in
For Pegboard Hole Size
3/8 in
Panel Hole Size
3/8 in.
Thickness
250 mil
Wire Rope Length
6 in

Description

Single Rod Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 6 in, Overall Width 1 in, 6 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Multiple, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Silver, Brushed, 90-Degree Single Hook Accessory Type, ABS Retainers, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.