Shop PERFORMANCE TOOL
See all product information
Create Account
Abrasive Spot Blaster Gun, Rust Removal, Paint Removal, 5mm Nozzle
- Mfr # M545
- Zoro # G623310644
product price:Â
$
39.99
/ea
Key Features
Color
Black, Red
Power Source
Air
Type
Blaster
Air Inlet Size
1/4 in
Min Hose Size (ID)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M545
- Zoro #
- G623310644
- UPC #
- 39564130861
- Country of Origin
- China
- Color
- Black, Red
- Power Source
- Air
- Type
- Blaster
- Orbital Action
- No
- Air Pressure (PSI)
- 90 psi
- Average CFM
- 6
- Case Included
- No
- Item
- Air Sand Blaster
- Sander Type
- Blaster
Dimensions
- Air Inlet Size
- 1/4 in
- Min Hose Size (ID)
- 1/4 in
Description
The Performance Tool M545 Abrasive Spot Blaster Gun is the perfect tool for anyone looking to quickly and easily remove rust spots and chipped paint from metal surfaces. Featuring a large 510 ml (17.2 fl oz) hopper capacity, this spot blaster gun allows for longer blasting sessions without the need for frequent refills. The gun is both lightweight and durable, with a 5mm zinc plated nozzle and reinforced plastic gun body ensuring long-lasting performance. Additionally, the M545 spot blaster gun comes with 2-1KG bottles of Silicone Carbide blast media, Medium 40/60 grit, providing a complete blasting solution out of the box. With a nozzle size of 5mm, average air consumption of 6 CFM @ 90 PSI, air inlet of 1/4-Inch NPT, and hose size of 1/4-Inch ID, the Performance Tool M545 Abrasive Spot Blaster Gun is a versatile and efficient tool for any blasting project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.