Portable Abrasive Blaster Kit, 50lb Hopper, Aluminum Blast Gun, 15' Hose
- Mfr # M549
- Zoro # G323310951
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Type
Blaster
Air Inlet Size
1/4 in
Average CFM
3.5
Case Included
No
Sander Type
Blaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M549
- Zoro #
- G323310951
- UPC #
- 39564011399
- Country of Origin
- China
Dimensions
- Air Inlet Size
- 1/4 in
- Min Hose Size (ID)
- 3/8 in
- Length
- 8.6 in
Details
- Type
- Blaster
- Average CFM
- 3.5
- Case Included
- No
- Sander Type
- Blaster
- Orbital Action
- No
- Item
- Sand Blaster
- Power Source
- Air
- Material
- Aluminum
- Color
- Black
- Air Pressure (PSI)
- 90 psi
Description
The Performance Tool M549 Portable Gravity-Fed Abrasive Blaster Kit is the ultimate solution for powerful rust removal. Whether you need to remove paint, graffiti, corrosion or scale, this kit has got you covered. Featuring a heavy-duty hopper with a 50lb capacity, you can tackle even the toughest jobs without the need for frequent refills. What's more, this kit is compatible with any abrasive, including silica, sand, glass beads, and pecan shells, giving you the flexibility to choose the best blasting media for your specific task. The lightweight aluminum blast gun is durable and easy to handle, making it perfect for extended use. Operating at a pressure of 90psi and requiring a minimum air requirement of 3.5cfm at 50psi, this kit ensures efficient and effective performance every time. Get your hands on the Performance Tool M549 Portable Gravity-Fed Abrasive Blaster Kit today and experience the power of rust removal like never before!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.