Air Grease Gun, 14 oz, 4500-6000 PSI, Flex Tube
- Mfr # M582DB
- Zoro # G723310377
product price:Â
$
56.99
/ea
Key Features
Power Source
Air Powered
Operating Pressure - Maximum
6,000 psi
Cartridge Capacity
14 oz
Flexible Hose Length
9 in
Hose Type
Flexible and Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M582DB
- Zoro #
- G723310377
- UPC #
- 39564505829
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 9 in
- Rigid Hose Length
- 5 1/2 in
Details
- Item
- Grease Gun
- Power Source
- Air Powered
- Operating Pressure - Maximum
- 6,000 psi
- Cartridge Capacity
- 14 oz
- Hose Type
- Flexible and Rigid
Description
This Performance Tool M582DB Air Grease Gun is your reliable, sturdy solution for reliable grease deliver. Whether you're a mechanic, home hobbyist, or automotive technician, or working on heavy equipment, this grease gun makes it simple to apply lubricant without fatigue using pneumatic pressure. Use the included 9 in. flex tube or the 5.5 in. ridged tube to precisely apply grease without messes or spills. The barrel has a wall that is knurled and extra thick to stand up under pressure. Specs: Capacity: 14 oz (400cc), Average CFM: 6, Air pressure: 30-150 PSI, Air inlet: 1/4 in. NPT, Hose size: 3/8 in. ID, Length: 16 in., Weight: 2.65 lbs. Don't settle for less. Apply grease with pneumatic power and precision with this grease gun.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.