This item is Discontinued.

Performance Tool ATAK 2Ah Power Bank w/ Lighter+LED 800

ATAK 2Ah Power Bank w/ Lighter+LED (Discontinued)

  • Mfr # 800
  • Zoro # G702701516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800
Zoro #
G702701516
UPC #
815823000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft
Size Standard
Large

Details

Item
Work Gloves
Color
Black; Black
Features
Impact Resistant
Compatible With
Network Device
Boot Type
Snagless
Cable Type
Category 6
Shielding
Yes
Finger Style
Half Finger
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Conductor
Copper
Cable Characteristic
Patch Cable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.