Automatic Wire Strippers, 18-8 GA AWG, Insulation Removal
- Mfr # W200
- Zoro # G823310796
product price:Â
$
22.99
/ea
Key Features
Insulated
Yes
Material
Vinyl
Handle Color
Red, Silver, Black
Max Wire Gauge
18
Cuts Wire
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W200
- Zoro #
- G823310796
- UPC #
- 39564102110
- Country of Origin
- China
- Item
- Electrical Strippers
- Insulated
- Yes
- Material
- Vinyl
- Handle Color
- Red, Silver, Black
- Max Wire Gauge
- 18
- Cuts Wire
- Yes
- Case Included
- No
- Wire Crimper
- No
- Min Wire Gauge
- 8
- Spring Loaded
- Yes
Description
Cuts and removes insulation from wire with a single squeeze of the handle. Accepts 18, 14, 12, 10 and 8 GA AWG wire. Easily strip many sizes of wire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.