Electrical Crimper, 24-14 AWG, Insulated Handle
- Mfr # W86502
- Zoro # G223310983
product price:Â
$
26.99
/ea
Key Features
Insulated
Yes
Case Included
No
Max Wire Gauge
24
Cuts Wire
No
Min Wire Gauge
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86502
- Zoro #
- G223310983
- UPC #
- 39564010354
- Country of Origin
- Taiwan, Province of China
- Item
- Electrical Crimper
- Insulated
- Yes
- Case Included
- No
- Max Wire Gauge
- 24
- Cuts Wire
- No
- Min Wire Gauge
- 14
- Wire Crimper
- Yes
- Handle Color
- Red, Black
- Spring Loaded
- No
Description
The PERFORMANCE TOOL W86502 is an electrical crimper for open barrel crimping applications, including use with compatible Deutsch-style terminals and connectors. It crimps wire in the 24 to 14 AWG range for use with compatible terminals and connectors. The red and black insulated handles support hand-operated crimping for electrical wiring tasks.
Key Features:
- Wire crimper for electrical wire terminals and connectors
- Wire gauge range: 24 to 14 AWG
- Insulated handles
- Handle color: red and black
- Crimping only; does not cut wire
- Not spring loaded
- Case not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.