Brake Fluid Tester, Moisture Level, 5 LED, DOT 4 Calibrated
- Mfr # W181
- Zoro # G823310765
product price:Â
$
38.25
/ea
Key Features
Battery Included
Yes
Power Source
Battery
Voltage
1.5 V
No. of Batteries
1
Battery Type
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W181
- Zoro #
- G823310765
- UPC #
- 39564045981
- Country of Origin
- Taiwan, Province of China
Details
- Battery Included
- Yes
- Power Source
- Battery
- Voltage
- 1.5 V
- No. of Batteries
- 1
- Battery Type
- AAA
- Item
- Brake Fluid Tester
Description
The Performance Tool W181 Brake Fluid Tester is the ideal tool for accurate moisture level determination in brake fluid, ensuring optimal vehicle safety. With a 5 LED readout, the results are easy to interpret, displaying the percentage of moisture in the fluid. The W181 Brake Fluid Tester comes with a 1-AAA battery, so you can use it immediately upon receiving it. Calibrated specifically for use with DOT 4 brake fluid, you can be sure of accurate readings every time. Even though it is primarily calibrated for DOT 4 brake fluid, the W181 Brake Fluid Tester can also be used for estimates with DOT 3 brake fluid. However, please note that it is not suitable for use with DOT 5 brake fluid. Stay safe on the road and make sure your brake fluid is in top condition with the Performance Tool W181 Brake Fluid Tester.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.