Cam Pulley Holder, OHC Engine Gear Tool
- Mfr # W89208
- Zoro # G623311191
product price:Â
$
48.59
/ea
Key Features
Height (In.)
16.5 in
Width (In.)
4.5 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89208
- Zoro #
- G623311191
- UPC #
- 39564892080
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 16.5 in
- Width (In.)
- 4.5 in
- Depth
- 1.75 in
Details
- Item
- Cam Pulley Holder
Description
This Performance Tool W89208 Cam Pulley Holder is designed to securely hold camshaft gears stationary on OHC engines, helping you maintain proper engine timing as you perform repairs. In addition to camshaft gears, this pulley holder can also be used on injection pump and other gears and pulleys. It works on many Toyota, Nissan, Mazda, and other makes, making it a must-have tool for mechanics and DIYers alike. This cam pulley holder is built to last and withstand the rigors of regular use in any garage or workshop. Don't risk damage to delicate internal engine components: this tool makes it simple to hold camshaft gears stationary on OHC engines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.