2-1/2 gal. Plastic Radiator Filler, Poly, Oil/Gas/Antifreeze Resistant
- Mfr # W54273
- Zoro # G223310754
product price:Â
$
36.99
/ea
Key Features
Material
Polyethylene
Width
13.5 in
Color
Blue
Depth
8.5 in
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54273
- Zoro #
- G223310754
- UPC #
- 39564542732
- Country of Origin
- China
- Item
- Radiator Filler
- Material
- Polyethylene
- Color
- Blue
Dimensions
- Width
- 13.5 in
- Depth
- 8.5 in
- Height
- 19 in
Description
This Performance Tool W54273 Plastic Radiator Filler makes it simple to refill your radiator. Made from tough polyethylene, this filler is durable and impervious to chemicals such as oil, gasoline, and antifreeze. It can hold up to 2.5 gallons which is ideal for filling larger radiators or performing multiple repairs without refilling. It features a handle at the top for easy pouring and added control. Avoid spills and control your coolant transfer with this 2.5-gallon plastic radiator filler.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.