Shop PERFORMANCE TOOL
See all product information
Create Account
Compact Multi-Bit Driver 18 pc
- Mfr # W9187
- Zoro # G605991595
product price:
$
5.19
/ea
Sold in multiples of 6 for
$31.14
Key Features
Number of Pieces
18
Includes
16 pc Bits; T-10, T-15, T-25, PH1, PH2, PH3, PZ1, PZ2, PZ3, SL3, SL4, SL5, R1, R2, PH 1X2, SL5X2; 1 pc Magnetic Bit Holder; 1 pc Driver Handle w/ Storage, Case
Single End/Double End
Single
Color
Black, Yellow
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9187
- Zoro #
- G605991595
- UPC #
- 39564117749
- Country of Origin
- China
Details
- Number of Pieces
- 18
- Includes
- 16 pc Bits; T-10, T-15, T-25, PH1, PH2, PH3, PZ1, PZ2, PZ3, SL3, SL4, SL5, R1, R2, PH 1X2, SL5X2; 1 pc Magnetic Bit Holder; 1 pc Driver Handle w/ Storage, Case
- Single End/Double End
- Single
- Color
- Black, Yellow
- Power Source
- Manual
- Max Torque
- 2.5
Description
Wilmar Corporation was founded in 1971 and supplies major retailers as well as distributors throughout North America. By providing quality tools, great service, and innovative packaging and product support, Wilmar has become one of the leading distributors of professional tools in North America.
- • Set includes (16) bits , (1) magnetic bit holder and (1) driver handle with storage.
- • Bit sizes include T-10, T-15, T-25, PH1, PH2, PH3, PZ1, PZ2, PZ3, SL3, SL4, SL5, R1, R2, PH 1X2, SL5X2.
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.