Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Bit Socket 220mmL
- Mfr # 308+6830
- Zoro # G723580817
original price:Â $11.88 , new price: $10.69 , 10 percent off
new price:Â
$
10.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6830
- Zoro #
- G723580817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+6830, Star Bit Socket This 3/8 inch drive T-30 star bit socket is built for consistent fastener engagement and reliable torque transfer. The 220mm (8.66 inch) overall length helps reach recessed or obstructed fasteners while keeping control with a standard 3/8 inch drive tool. Made from high speed steel with anti-corrosive properties, it's designed for strength and long service life. Size markings are stamped for permanent identification to support fast tool selection and organized storage. Key Benefits T-30 star bit socket profile helps reduce cam-out during fastening. 3/8 inch drive fits common ratchets, extensions, and torque tools. 220mm (8.66 inch) length improves access in tight or recessed areas. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy-to-read identification in storage. Securely attached yet interchangeable design supports practical service and flexibility. Meets or exceeds ANSI standards for dependable fit, function, and safety. Engineered for professional technicians, this star bit socket balances reach, durability, and clear identification for everyday shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.