Shop PERFORMANCE TOOL
See all product information
Create Account
Compression Tester Spark Plug, Ford Adapter, Gas Engines, Motorcycles
- Mfr # W80577
- Zoro # G023310848
product price:Â
$
24.65
/ea
Key Features
Clamp Type
Adapter
Power Source
Manual
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80577
- Zoro #
- G023310848
- UPC #
- 39564106729
- Country of Origin
- China
- Item
- Compression Test Sp
- Clamp Type
- Adapter
- Power Source
- Manual
- Color
- Brass
Description
This Performance Tool W80577 Compression Tester Spark Plug Adapter Set is the perfect tool for testing the compression of your gas engines, including snowmobiles, motorcycles, outboards, and lawn equipment. This comprehensive kit includes multiple adapters: 10mm x 1.0, 12mm x 1.25, 18mm x 1.5, and the special 16mm x 1.5 Ford adapter. The rubber O-rings in these adapters provide a positive seal, allowing for accurate compression readings every time. This set offers reliable performance for all your compression testing needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.