Cordless Hot Glue Gun, USB-C Rechargeable, Fast Heat Up, 1 Hour Run Time
- Mfr # W2083
- Zoro # G123310366
product price:Â
$
30.99
/ea
Key Features
Voltage
3.7V
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2083
- Zoro #
- G123310366
- UPC #
- 39564154010
- Country of Origin
- China
Details
- Item
- Hot Glue Gun
- Voltage
- 3.7V
- Material
- Plastic
Description
The Performance Tool W2083 cordless hot glue gun is a versatile tool for crafting, DIY, home improvement, and automotive tasks, featuring a convenient USB-C Li-Ion rechargeable battery for maximum portability and freedom from cords. This glue gun heats up quickly in just 1-2 minutes and includes an integrated flip-out stand for stability when not in use. An LED indicator displays charge and power status, while six standard 7mm mini glue sticks are included to get you started. Providing a continuous run time of one hour on a full charge, this glue gun offers reliable performance and is GS/CE/EMC/ROHS certified, making it a must-have tool for any project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.