Shop PERFORMANCE TOOL
See all product information
Create Account
Crimping Tool, Wire Cutter, Stripper, Terminal Crimper
Mfr # W86500
Zoro # G623310439
product price:Â $17.99
/eaKey Features
Insulated
Yes
Handle Color
Red, Black
Case Included
No
Spring Loaded
No
Min Wire Gauge
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W86500
- Zoro #
- G623310439
- UPC #
- 39564865008
- Country of Origin
- China
Details
- Item
- Electrical Crimper
- Insulated
- Yes
- Handle Color
- Red, Black
- Case Included
- No
- Spring Loaded
- No
- Min Wire Gauge
- 10
- Wire Crimper
- Yes
- Cuts Wire
- Yes
- Max Wire Gauge
- 22
Description
The Performance Tool W86500 7 Way Crimping Tool is a versatile tool that features a wire cutter, terminal crimper, and wire stripper all in one convenient design. The black anodized finish with insulated grips ensures long-lasting use. The crimp slot on the end of the tool secures most ignition terminals, including -Inch_-Inch type, right angle, and -Inchhigh tower-Inch terminals. The tool crimps 7mm to 8.5mm ignition wire and works with 10-22 gauge solderless terminals, making it compatible with a wide range of applications. The Performance Tool W86500 Crimping Tool is easy to use and convenient to carry, making it ideal for automotive and electrical projects at home or in the garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.