9.5 in. Crimping Pliers, Chrome Vanadium, Solderless Connections
- Mfr # W30764
- Zoro # G523310959
product price:Â
$
23.99
/ea
Key Features
Overall Length
9.5 in
Grade
Professional
Type
Crimper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30764
- Zoro #
- G523310959
- UPC #
- 39564115868
- Country of Origin
- China
- Item
- Electrical Crimper
- Grade
- Professional
- Type
- Crimper
Dimensions
- Overall Length
- 9.5 in
Description
The Performance Tool Ergonomic Non-Slip Grip Crimping Plier is a high-quality tool that provides improved comfort and control for more precise crimping and cutting. Made from premium quality drop forged and hardened chrome vanadium steel, this crimping plier is built to last and can withstand heavy use. The cutting edges of this crimping plier are induction hardened and precision sharpened, ensuring clean and precise cuts every time. The slim nose shape makes it easy to maneuver in tight spaces, allowing for more versatile use. This crimping plier is designed for crimping both insulated and non-insulated solderless connections and terminals, as well as cutting 10-22 AWG wire. With its US Patent Number D704523S1, this crimping plier is a reliable and credible tool for all your crimping and cutting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.