Digital Torque Adapter, 1/2 in. Drive, 30-150 ft/lb
- Mfr # M206
- Zoro # G923310672
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Voltage
3 V
Color
Black, Silver
Standards
SAE
Case Included
Yes
No. of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M206
- Zoro #
- G923310672
- UPC #
- 39564096051
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
Details
- Voltage
- 3 V
- Color
- Black, Silver
- Standards
- SAE
- Case Included
- Yes
- No. of Batteries
- 1
- Grade
- Professional
- Type
- Digital
- Driver Type
- Square
- Battery Type
- CR2032
- Battery Included
- Yes
- Item
- Torque Adapter
- Power Source
- Battery
- Material
- Plastic
Description
The Performance Tool M206 Digital Torque Adapter is a must-have for anyone who needs accurate torque measurements. With a range of 30-150 ft/lb accurate to +/- 2%, this adapter provides reliable and consistent results. This versatile tool comes with adapters for 3/8'' and 1/4'' drive, making it perfect for a variety of applications. The rotatable adapter is designed for ease of use, providing greater flexibility when working in tight spaces or with difficult angles. With both LED and audible torque limit indicators, you can be sure that you will never miss a reading or exceed the desired torque limit. And when you're done, the blow molded storage case included with the Performance Tool M206 Digital Torque Adapter makes it easy to keep your tool organized and protected. Don't settle for inaccurate measurements - get the Performance Tool M206 Digital Torque Adapter today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.