Shop PERFORMANCE TOOL
See all product information
Create Account
Torque Angle Gauge, 1/2 in. Drive, 360 Degree Scale
- Mfr # M205
- Zoro # G422945207
product price:Â
$
24.99
/ea
Key Features
Drive Size
1/2 in
Overall Length
3.2 in
Depth
2.25,0.25 in
Case Included
No
Overall Height
3.25,4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M205
- Zoro #
- G422945207
- UPC #
- 39564502064
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3.2 in
- Depth
- 2.25,0.25 in
- Overall Height
- 3.25,4 in
- Width
- 3.25,2.25 in
Details
- Item
- Torque Angle Gauge
- Case Included
- No
- Type
- Angle
- Grade
- Professional
- Power Source
- Manual
- Accuracy
- ±4%
- Material
- Steel
- Color
- Black
Description
The Performance Tool M205 Torque Wrench Angle Gauge Tool is an essential tool for any mechanic or DIY enthusiast. With its precise torque application and 360 Degree angle scale in 2 degree increments, you can ensure accurate and consistent results with every use. The adjustable arm of the wrench gauge tool has two different lengths, making it easier to access hard-to-reach areas and providing you with the flexibility of use. The easy-to-read scale allows you to quickly and easily determine the torque applied to the fastener. Compatible with 1/2-Inch drive tools, this torque wrench angle gauge tool is versatile and can be used with a wide range of tools and applications. Made from high-quality materials, this tool is built to last and will provide you with reliable performance for years to come. Get your hands on the Performance Tool M205 Torque Wrench Angle Gauge Tool today and take your DIY game to the next level!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.