Drill Bit and Driver Set, 28-Piece, Titanium Finish, Storage Case
- Mfr # W9040
- Zoro # G723310094
product price:Â
$
22.99
/ea
Key Features
Drill Bit Coating
Titanium Nitride
Color
Gray
Single/Double Ended
Single
Type
Bit
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9040
- Zoro #
- G723310094
- UPC #
- 39564127427
- Country of Origin
- China
- Item
- Drill & Bit Set
- Drill Bit Coating
- Titanium Nitride
- Color
- Gray
- Single/Double Ended
- Single
- Type
- Bit
- Case Included
- Yes
- Series
- Flip Case
Description
The PERFORMANCE TOOL - W9040 is a drill and bit set that includes a selection of single-ended bits designed for drilling tasks. The set is contained within a gray flip case for storage and transport for the included drill bits. The bits feature a titanium nitride coating.
Key Features:
- Comes in a gray flip case for convenient storage and transport.
- Includes single-ended drill bits suitable for a variety of drilling needs.
- Drill bits are coated with titanium nitride with a titanium nitride coating.
- Part of the Flip Case series, indicating the style of the carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.