Shop PERFORMANCE TOOL
See all product information
Create Account
Electric Crimper Set, Ratcheting, Insulated, 10 to 22 AWG, 151-Piece
- Mfr # W185
- Zoro # G423309978
product price:Â
$
66.99
/ea
Key Features
Insulated
Yes
Includes
Ratcheting Crimper, 150 pc assortment of 10-22 gauge connectors
Wire Crimper
Yes
Handle Color
Black, Red
Spring Loaded
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W185
- Zoro #
- G423309978
- UPC #
- 39564096013
- Country of Origin
- Taiwan, Province of China
- Item
- Electric Crimper Set
- Insulated
- Yes
- Includes
- Ratcheting Crimper, 150 pc assortment of 10-22 gauge connectors
- Wire Crimper
- Yes
- Handle Color
- Black, Red
- Spring Loaded
- No
- Cuts Wire
- No
- Max Wire Gauge
- 22
- Case Included
- Yes
- Min Wire Gauge
- 10
Description
PERFORMANCE TOOL W185 is a crimper set for electrical connectors designed for crimping insulated connectors on 10 to 22 gauge wire. The set includes a ratcheting crimper and a 150-piece assortment of connectors for wire termination and electrical connection work. A case is included.
Key Features:
- Crimper set for electrical connectors includes a ratcheting crimper and 150-piece connector assortment
- For use with 10 to 22 gauge wire
- Designed for insulated connectors
- Case included
- Handle color: Black/Red
- Does not cut wire
- Not spring loaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.