Zoro Homepage

Electronic Parking Brake Tool, 6 in W

  • Mfr # W3000

  • Zoro # G515079031


product price: $73.85
/ea
Sold in multiples of 36 for $2,658.60

Key Features

Material
Nylon, Plastic
Application
Automotive, Bleed Brake, Parking Brake
Number of Pieces
1
For Use With
Vehicles
Vehicle Model
A6/A8, E211/E219, S221, S60, S80, XC60, XC70, Passat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3000
Zoro #
G515079031
UPC #
039564132162
Country of Origin
China

Dimensions

Overall Length
9 5/8 in
Overall Diameter
1 3/4 in
Overall Width
6 in

Details

Material
Nylon, Plastic
Application
Automotive, Bleed Brake, Parking Brake
Number of Pieces
1
For Use With
Vehicles
Vehicle Model
A6/A8, E211/E219, S221, S60, S80, XC60, XC70, Passat
Item
Electronic Parking Brake Tool
Vehicle Make
Audi, Mercedes, Volkswagen, Volvo
Tool Type
Brake Bleeder
Vehicle Model Year
2005 and Newer, 2006 and Newer, 2007 and Newer, 2008 and Newer, 2010 and Newer, 2011 and Newer, Upto 2006
Vehicle Make/Model/Year
Audi A6/A8 (2006 and newer); VW Passat (2005 and newer); Mercedes Benz E211/E219 (up to 2006) and S221 (up to 2007); Volvo S80 (2007 and newer); V70 (2008 and newer); XC70 (2010 and newer); XC60 (2010 and newer); and S60 (2011 and newer)

Description

Electronic Parking Brake Tool, Tool Type Brake Bleeder, Application Automotive, Bleed Brake, Parking Brake, Vehicle Make/Model/Year Audi A6/A8 (2006 and newer); VW Passat (2005 and newer); Mercedes Benz E211/E219 (up to 2006) and S221 (up to 2007); Volvo S80 (2007 and newer); V70 (2008 and newer); XC70 (2010 and newer); XC60 (2010 and newer); and S60 (2011 and newer), Overall Diameter 1 3/4 in, Overall Length 9 5/8 in, Overall Width 6 in, Number of Pieces 1, Material Nylon, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.