Zoro Homepage

Emergency Roadside Kit, 10.4 in W

  • Mfr # W1555

  • Zoro # G816319195


product price: $39.79
/ea

Key Features

Overall Depth
5 13/32 in
Type
Roadside Emergency Kit
Includes
(2) AA Batteries, 2 in Screwdriver, Bungee Cords, Cable Ties, Electrical Tape, First Aid Kit, Gloves, Ice Scraper, Knife, Pliers, Rain Poncho, Tire Gauge
Overall Height
9 in
Case Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1555
Zoro #
G816319195
UPC #
039564115554
Country of Origin
China

Dimensions

Overall Depth
5 13/32 in
Overall Height
9 in
Overall Width
10 13/32 in

Details

Type
Roadside Emergency Kit
Item
Emergency Roadside Kit
Includes
(2) AA Batteries, 2 in Screwdriver, Bungee Cords, Cable Ties, Electrical Tape, First Aid Kit, Gloves, Ice Scraper, Knife, Pliers, Rain Poncho, Tire Gauge
Case Type
Bag
Number of Pieces
17
Triangle Color
Silver
Number of Triangles
1

Description

Emergency Roadside Kit, Type Roadside Emergency Kit, Number of Pieces 17, Number of Triangles 1, Triangle Color Silver, Number of Flares Not Applicable, Flare Colors Not Applicable, Case Type Bag, Overall Depth 5 13/32 in, Overall Height 9 in, Overall Width 10 13/32 in, Includes (2) AA Batteries, 2 in Screwdriver, Bungee Cords, Cable Ties, Electrical Tape, First Aid Kit, Gloves, Ice Scraper, Knife, Pliers, Rain Poncho, Tire Gauge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.