Shop PERFORMANCE TOOL
See all product information
Create Account
Engine Lift Chain, 1000 lb Capacity 34 in. Chain
- Mfr # W41032
- Zoro # G823310826
product price:Â
$
21.99
/ea
Key Features
Height
37 in
Material
Heat-Treated Alloy Steel
Depth
1 in
Max Height (in)
37 in
Weight Capacity (lbs)
1000 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41032
- Zoro #
- G823310826
- UPC #
- 39564124327
- Country of Origin
- China
Dimensions
- Height
- 37 in
- Depth
- 1 in
- Max Height (in)
- 37 in
- Min Height (in)
- 34 in
- Width
- 5 in
Details
- Material
- Heat-Treated Alloy Steel
- Weight Capacity (lbs)
- 1000 Ibs
- Capacity
- 1000 lbs
- Item
- Engine Lift Chain
- Color
- Silver
Description
The Performance Tool W41032 Engine Lift Chain is the ultimate heavy-duty tool for car and truck maintenance. With a maximum load capacity of 1,000 lbs., this lift chain is designed to handle the toughest engine lifting tasks. Measuring 34-Inches with an overall length of 37-Inches, it provides ample length for safe and easy lifting and lowering of engines. Constructed from high-quality materials, this lift chain is built to last and can withstand the toughest jobs. Its simple and straightforward design makes it easy to use and it can be attached to most engines quickly and securely. Ideal for a wide range of applications including engine and transmission installation and removal, this 1/2 ton capacity lift chain is the perfect tool for any professional mechanic or DIY enthusiast.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.