Shop PERFORMANCE TOOL
See all product information
Create Account
Universal Engine Lift Plate, 1000 lb Capacity, Engine Removal Tool
- Mfr # W41034
- Zoro # G223310709
product price:Â
$
23.99
/ea
Key Features
Depth
2.25 in
Height
6.5 in
Capacity
1000 lbs
Weight Capacity (lbs)
1000 Ibs
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41034
- Zoro #
- G223310709
- UPC #
- 39564124341
- Country of Origin
- China
Dimensions
- Depth
- 2.25 in
- Height
- 6.5 in
- Width
- 6.5 in
Details
- Item
- Engine Lift Plate
- Capacity
- 1000 lbs
- Weight Capacity (lbs)
- 1000 Ibs
- Material
- Zinc Plated Steel
- Color
- Bronze
Description
The Performance Tool W41034 Engine Lift Plate features a universal design that fits over 90% of common applications, including Dominator manifolds. With this lift plate, engine removal or installation, with or without the transmission, is made easy, saving you time and effort. Its heavy-duty capacity of 1/2 Ton (1,000 lbs.) can lift even the heaviest engines, making it a valuable tool for any mechanic. Plus, it is Dominator compatible, a high-performance manifold known for its power capabilities.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.